APW299D-G-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APW299D-G-12V IDEC Pilot Lights, TW Series, Pilot Light, Grn, 12V Direct, LED
MFG Item Number
APW299D-G-12V

APW299D-G-12V IDEC Pilot Lights, TW Series, Pilot Light, Grn, 12V Direct, LED

MFG Item Number
APW299D-G-12V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TW Series
Item #
APW299D-G-12V
Pilot Light, Grn, 12V Direct, LED

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility. Choose from transformer type or full voltage units.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number APW299D-G-12V
Manufacturer IDEC
Product Series TW
Family Series IDEC Pilot Lights, TW Series
Description Pilot Light, Grn, 12V Direct, LED Full voltage, 22mm Mounting, LED Dome Lens, Chrome Bezel
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Bezel Chrome Metal
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0.23 lbs
Net Weight 0.23 lbs