Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Fibox Enclosures, ARCA Series
AR664SCT
Fibox Enclosures, ARCA Series
Enclosure, 6in.Hx6in.Wx4in.D, N4X/6P,
This item cannot be canceled or returned
Description
Enclosure, 6in.Hx6in.Wx4in.D, N4X/6P,
Totally Insulated Non‑Toxic, Halogen Free Formed in Place PUR Gasket ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,
Specifications
Specifications
Manufacturer Part Number
AR664SCT
Manufacturer
Fibox
Product Series
ARCA
Family Series
Fibox Enclosures, ARCA Series
Description
Enclosure, 6in.Hx6in.Wx4in.D, N4X/6P, Polycarbonate, Lift-Off Clear Screw Cover, Less Inner Panel, w/Mnt Feet
Material
Polycarbonate
Composition
Non-Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
Yes
Latching Mechanism
Screws
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height
6 "
Nominal Width
6 "
Nominal Depth
4 "
Approvals
UL
Net Weight
1.675 lbs
Gross Weight
2.36 lbs
AR664SCT
Fibox Enclosures, ARCA Series