Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARA20 Eaton Relays, AR/ARD Machine Tool Relay
ARA20 Eaton Relays, AR/ARD Machine Tool Relay
This item cannot be canceled or returned
Description
AR/ARD Machine Tool Relay
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Manufacturer Part Number |
ARA20 |
| Description |
Eaton AR/ARD Relay Four-Pole Top Deck Adder, Machine Tool, Four-pole, 2NO contact configuration, 2 blank cavities |
| Type |
Top Deck Adder |
| Contacts |
2NO |
| Approvals |
UL |
| Comments |
4 Pole |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.7 lbs |