Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ARM Series Information
| Manufacturer Part Number | ARM120AFEP |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | ARM |
| Family Series | Diversified Electronics Relays, ARM Series |
| Description | Duplex Relay, 120VAC, Panel Mount, (3)SPST-NO 10A Outputs, SOSO Oper, w/Lead Select,HOA Switches&Ctrl Sw |
| Coil Voltage | 120 VAC |
| Operation | 2-Channel (Duplexor) |
| Nominal Coil Voltage | 120 VAC |
| Current Type | AC |
| Termination | Screw Terminals |
| Mounting | Surface |
| Status Indicator | Yes |
| Approvals | UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |