Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, ARM Series
ARM120AFE
Diversified Electronics Relays, ARM Series
Duplex Relay, 120VAC, Surface Mount,
MFG Item Number
ARM120AFE
Description
Duplex Relay, 120VAC, Surface Mount,
- 3 and 4 Load Output Models
- 2‑4 Load Expandable Model
- Intrinsically Safe Inputs
Specifications
Specifications
| Manufacturer Part Number |
ARM120AFE |
| Manufacturer |
Diversified Electronics |
| Product Series |
ARM |
| Family Series |
Diversified Electronics Relays, ARM Series |
| Description |
Duplex Relay, 120VAC, Surface Mount, (3)SPST-NO 10A Outputs, SOSO Oper, w/Lead Select,HOA Switches&Ctrl Sw |
| Coil Voltage |
120 VAC |
| Operation |
2-Channel (Duplexor) |
| Nominal Coil Voltage |
120 VAC |
| Current Type |
AC |
| Termination |
Screw Terminals |
| Mounting |
Surface |
| Status Indicator |
Yes |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
ARM120AFE
Diversified Electronics Relays, ARM Series