Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARM2011 Diversified Electronics Relays, Integr Duplex Controller w/o Control
ARM2011 Diversified Electronics Relays, Integr Duplex Controller w/o Control
Description
Integr Duplex Controller w/o Control
Specifications
Specifications
| Manufacturer Part Number |
ARM2011 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
Integr Duplex Controller w/o Control Switch Failure Feature |
| Net Weight |
0.855 lbs |
| Gross Weight |
1.03 lbs |
ARM2011
Diversified Electronics Relays