ARN5-1111-30.20.30.02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARN5-1111-30.20.30.02 IDEC Switches, ARN Series, 4Pos MTN Mololever W/5 Contact BLK

MFG Item Number
ARN5-1111-30.20.30.02

ARN5-1111-30.20.30.02 IDEC Switches, ARN Series, 4Pos MTN Mololever W/5 Contact BLK

MFG Item Number
ARN5-1111-30.20.30.02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ARN Series
Item #
ARN5-1111-30.20.30.02
4Pos MTN Mololever W/5 Contact BLK

ARN Series Information


Specifications

Specifications
Manufacturer Part Number ARN5-1111-30.20.30.02
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Description 4Pos MTN Mololever W/5 Contact BLK
Mounting 30 mm
Number of Positions 4
Operator Type Standard Lever
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Approvals CSA, UL
Net Weight 1.1 lbs
Gross Weight 1.1 lbs