Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARNL-BL IDEC Switches, ARN Series, (T161-000) BELLOW SET ARNL
ARNL-BL IDEC Switches, ARN Series, (T161-000) BELLOW SET ARNL
This item cannot be canceled or returned
Description
(T161-000) BELLOW SET ARNL
Specifications
Specifications
| Manufacturer Part Number |
ARNL-BL |
| Manufacturer |
IDEC |
| Product Series |
ARN |
| Family Series |
IDEC Switches, ARN Series |
| Description |
(T161-000) BELLOW SET ARNL |
| Mounting |
30 mm |
| Operator Type |
Interlocking Lever |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Approvals |
CSA, UL |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
ARNL-BL
IDEC Switches, ARN Series