ARNL0-2120-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARNL0-2120-B IDEC Switches, ARN Series, 3POS Monolever

MFG Item Number
ARNL0-2120-B

ARNL0-2120-B IDEC Switches, ARN Series, 3POS Monolever

MFG Item Number
ARNL0-2120-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ARN Series
Item #
ARNL0-2120-B
3POS Monolever

ARN Series Information


Specifications

Specifications
Manufacturer Part Number ARNL0-2120-B
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Description 3POS Monolever
Mounting 30 mm
Number of Positions 3
Operator Type Interlocking Lever
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs