ARNL2-2020-20.00.20.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARNL2-2020-20.00.20.00 IDEC Switches, ARN Series, ARN Mnolvr Intrlck 4pos Sprgn 4NO

MFG Item Number
ARNL2-2020-20.00.20.00

ARNL2-2020-20.00.20.00 IDEC Switches, ARN Series, ARN Mnolvr Intrlck 4pos Sprgn 4NO

MFG Item Number
ARNL2-2020-20.00.20.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ARN Series
Item #
ARNL2-2020-20.00.20.00
ARN Mnolvr Intrlck 4pos Sprgn 4NO

ARN Series Information


Specifications

Specifications
Manufacturer Part Number ARNL2-2020-20.00.20.00
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Description ARN Mnolvr Intrlck 4pos Sprgn 4NO
Mounting 30 mm
Number of Positions 2
Operator Type Interlocking Lever
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Approvals CSA, UL
Net Weight 1.1 lbs
Gross Weight 1.1 lbs