ARNS2-1122-10.10.10.10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARNS2-1122-10.10.10.10

IDEC Switches, ARN Series

ARNS2-1122-10.10.10.10

IDEC Switches, ARN Series
4Pos
MFG Item Number
ARNS2-1122-10.10.10.10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ARN Series
Item #
ARNS2-1122-10.10.10.10
4Pos

ARN Series Information


Specifications

Specifications
Manufacturer Part Number ARNS2-1122-10.10.10.10
Manufacturer IDEC
Product Series ARN
Family Series IDEC Switches, ARN Series
Description 4Pos
Mounting 30 mm
Number of Positions 4
Operator Type Short Lever
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs