Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARS20-G7500360 Sick Encoders, ARS20 Series, 7102172, Ars20-G7500360
ARS20-G7500360 Sick Encoders, ARS20 Series, 7102172, Ars20-G7500360
Item Number
ARS20-G7500360
This item cannot be canceled or returned
Description
- Solid shaft, Servo flange or Solid shaft
- Male Connector Radial or Radial Cable Connection
- 3/8‑inch Shaft Diameter
Specifications
Specifications
| Manufacturer Part Number |
7102172 |
| Manufacturer |
Sick |
| Product Series |
ARS20 |
| Family Series |
Sick Encoders, ARS20 Series |
| Description |
7102172, Ars20-G7500360 |
| Shaft/Bore Size |
3/8 " |
| Mounting |
Solid Shaft |
| Connector |
Radial |
| Operating Temperature |
-20-85 °C |
| Protection Rating |
IP65 |
| Approvals |
CE, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ARS20-G7500360
Sick Encoders, ARS20 Series