ARS232BU
Appleton Light Fixtures, EFU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARS232BU

Appleton Light Fixtures, EFU Series

ARS232BU

Appleton Light Fixtures, EFU Series
ARS 2 LAMP 32W T8 120-277V
MFG Item Number
ARS232BU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EFU Series
Item #
ARS232BU
ARS 2 LAMP 32W T8 120-277V

EFU Series Information

The EFU Series are factory sealed, explosionproof and dust‑ignitionproof fluorescent light fixtures that are suited for any location where ignitable dust, fumes, gases, paint residue, paint powder or corrosive atmospheres are present, including inside a paint spray booth. The EFU's Class P ballasts feature a thermally‑activated protective device that guards against excessive voltage, internal ballast short circuiting, inadequate lamp maintenance and improper fixture applications.

Specifications

Specifications
Manufacturer Part Number ARS232BU
Manufacturer Appleton
Product Series EFU
Family Series Appleton Light Fixtures, EFU Series
Description EFU Fluorescent Factory Sealed Luminaire, Lamp Type: 2 32 WTT 265 MILAMP T8 Bi-Pin Rapid Start Fluorescent Not Included, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Copperfree 4/10 Of 1 PCT Maxim
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style Linear
Material Aluminum
Lens Material Glass
Lamp Type Fluorescent
Power 32 W
Hub Size 3/4 "
Mounting Ceiling, Wall
Lamp Base Bi-Pin
Guarded No
Junction Box No
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations Yes
Temperature Code T6
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Comments Explosionproof, impact-resistant and heat-resistant glass tubes
Net Weight 0 lbs
Gross Weight 77 lbs
Alternatives
ERMB22CCLBUNGW
ERMB22CCLBUNGW
Appleton Light Fixtures, Explosionproof Rigmaster LED Series