ARS25-A6R08192

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARS25-A6R08192 Sick Encoders, ARS25 Series, 7101994, Absolute Encoder

MFG Item Number
7101994

ARS25-A6R08192 Sick Encoders, ARS25 Series, 7101994, Absolute Encoder

MFG Item Number
7101994
Item Number
ARS25-A6R08192
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, ARS25 Series
Item #
ARS25-A6R08192
7101994, Absolute Encoder

ARS25 Series Information

  • Solid shaft, Servo flange or Solid shaft
  • Male Connector or Cable Connection
  • 3/8 inch or 10 mm Shaft Diameter

Specifications

Specifications
Manufacturer Part Number 7101994
Manufacturer Sick
Product Series ARS25
Family Series Sick Encoders, ARS25 Series
Description 7101994, Absolute Encoder
Shaft/Bore Size 3/8 "
Mounting Solid Shaft
Connector 1.5 m Axial Cable
Operating Temperature -20-85 °C
Protection Rating IP66
Approvals CE, EAC
Net Weight 0 lbs
Gross Weight 0 lbs