Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AS09-30-10-20

ABB Contactors

AS09-30-10-20

ABB Contactors
AS09 3P CONTR, 1NO AUX, 24VAC
MFG Item Number
AS09-30-10-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AS09-30-10-20
AS09 3P CONTR, 1NO AUX, 24VAC

Series Information

Specifications

Specifications
Manufacturer Part Number AS09-30-10-20
Manufacturer ABB
Family Series ABB Contactors
Description AS09 3P CONTR, 1NO AUX, 24VAC
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 22 A
Approvals CSA, UL
Net Weight 0.49 lbs
Gross Weight 0.5 lbs