Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AS12-30-01S-20

ABB Contactors

AS12-30-01S-20

ABB Contactors
CTR, 3P, 11A, 24VAC, 1NC, SPR
MFG Item Number
AS12-30-01S-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AS12-30-01S-20
CTR, 3P, 11A, 24VAC, 1NC, SPR

Series Information

Specifications

Specifications
Manufacturer Part Number AS12-30-01S-20
Manufacturer ABB
Family Series ABB Contactors
Description CTR, 3P, 11A, 24VAC, 1NC, SPR
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Poles 3NO
Auxiliary Contact 1NC
Termination Spring Cage
General Purpose (AC1) 22 A
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb