Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AS16-30-01-26

ABB Contactors

AS16-30-01-26

ABB Contactors
CTR, 3P, 15.2A, 230VAC, 1NC
MFG Item Number
AS16-30-01-26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
AS16-30-01-26
CTR, 3P, 15.2A, 230VAC, 1NC

Series Information

Specifications

Specifications
Manufacturer Part Number AS16-30-01-26
Manufacturer ABB
Family Series ABB Contactors
Description CTR, 3P, 15.2A, 230VAC, 1NC
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 24 A
Approvals CSA, UL
Net Weight 0.495 lbs
Gross Weight 0.485 lbs