Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AS2-2P
SELECTOR SWITCH OPERATOR, 2-POS MAIN
This item cannot be canceled or returned
Description
SELECTOR SWITCH OPERATOR, 2-POS MAIN
Specifications
Specifications
| Manufacturer Part Number |
AS2-2P |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
SELECTOR SWITCH OPERATOR, 2-POS MAIN NON-ILL, 30mm MOUNTING, BLK OPERATOR ONLY |
| Type |
Standard Lever Switch Operator |
| Color |
Black |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.275 lbs |