Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AS6H-21Y2P
RCT SLCTR 2POS SPR-RT DPDT IP65
MFG Item Number
AS6H-21Y2P
This item cannot be canceled or returned
Description
RCT SLCTR 2POS SPR-RT DPDT IP65
16mm Mounting Size Maintained or Spring Return Solder/Quick Connect Terminals IP40 or IP65 Models UL; CSA; CE Approvals IDEC's A6 Series miniature devices feature a compact, space saving design and gold‑clad silver contacts for reliable low level switching. Choose from round, square, or rectangular switches in 2 or 3 position configurations.
Specifications
Specifications
Manufacturer Part Number
AS6H-21Y2P
Manufacturer
IDEC
Product Series
A6
Family Series
IDEC Switches, A6 Series
Description
RCT SLCTR 2POS SPR-RT DPDT IP65
Illuminated
No
Number of Positions
2
Mounting
16 mm
Selector Function
Momentary Spring Return From Right
Operator Type
Knob
Contacts
2NO, 2NC
Max Voltage
250 VAC, 250 VDC
Current Rating
3 A
Operator Color
Black
Bezel
Plastic Rectangular
Terminal Type
Q.C., Solder
Approvals
CE, CSA, UL
Protection Rating
IP65
Comments
Unibody (Fixed Contacts)
Net Weight
0.2183 lbs
Gross Weight
0.2183 lbs
AS6H-21Y2P
IDEC Switches, A6 Series