Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASA1000U
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Burndy Terminals |
| Manufacturer |
Burndy |
| Manufacturer Part Number |
ASA1000U |
| Description |
1000 KCMIL STACKING ADAP |
| Type |
Adapter |
| For Use With |
Aluminum and Copper Terminals |
| Approvals |
CSA, ETL, UL |
| Comments |
Two Hole |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
ASA1000U
Burndy Terminals