TWND Series Information
| Manufacturer Part Number | ASD2122NU |
|---|---|
| Manufacturer | IDEC |
| Product Series | TWND |
| Family Series | IDEC Switches, TWND Series |
| Description | Selector Switch, 2-Pos L/(R), 2/2, Non-Ill, 30mm Mounting, Blk Knob Op, 2NO & 2NC Contact Blocks |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 30 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Knob |
| Contacts | 2NO, 2NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Operator Color | Black |
| Bezel | Metal Hex |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |