Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASD2K11NU-103 IDEC Switches, TWND Series, Key Switch, 2-Pos Maint, 1/1,
MFG Item Number
ASD2K11NU-103
ASD2K11NU-103 IDEC Switches, TWND Series, Key Switch, 2-Pos Maint, 1/1,
MFG Item Number
ASD2K11NU-103
This item cannot be canceled or returned
Description
Key Switch, 2-Pos Maint, 1/1,
- Slow Break NC or NO Contact Operation
- 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
- Comply with UL508, CSA C22.2 Standards
Specifications
Specifications
| Manufacturer Part Number |
ASD2K11NU-103 |
| Manufacturer |
IDEC |
| Product Series |
TWND |
| Family Series |
IDEC Switches, TWND Series |
| Description |
Key Switch, 2-Pos Maint, 1/1, Non-Ill, 30mm Mounting, Includes 1NO & 1NC Contact Blocks, Circ# 103 |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
1NO, 1NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Operator Color |
Black |
| Bezel |
Metal Hex |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.31 lbs |
ASD2K11NU-103
IDEC Switches, TWND Series