Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Switches, TWTD Series
ASD311N-302
IDEC Switches, TWTD Series
Selector Switch, 3-Pos Maint, 1/1
MFG Item Number
ASD311N-302
This item cannot be canceled or returned
Description
Selector Switch, 3-Pos Maint, 1/1
30mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.
Slow Make, Double Break Contacts Modular Construction for Maximum Flexibility
Specifications
Specifications
Manufacturer Part Number
ASD311N-302
Manufacturer
IDEC
Product Series
TWTD
Family Series
IDEC Switches, TWTD Series
Description
Selector Switch, 3-Pos Maint, 1/1 Non-Ill, 30mm mounting, Knob Oper 1NO/1NC Contact Blocks, Circ 302
Illuminated
No
Number of Positions
3
Mounting
30 mm
Selector Function
Momentary Spring Return From Right
Operator Type
Knob
Contacts
1NO, 1NC
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Operator Color
Black
Bezel
Metal Round
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Protection Rating
IP65
Comments
Please see literature for truth table. Exposed Screw
Net Weight
0 lbs
Gross Weight
0 lbs
ASD311N-302
IDEC Switches, TWTD Series