Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TWND Series Information
| Manufacturer Part Number | ASD311NU-203 |
|---|---|
| Manufacturer | IDEC |
| Product Series | TWND |
| Family Series | IDEC Switches, TWND Series |
| Description | Selector Switch, 30MM, TWND |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 30 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | 1NO, 1NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Operator Color | Black |
| Bezel | Metal Hex |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |