ASD3300-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASD3300-1 IDEC Switches, TWTD Series, Selector Switch Operator, 3-Pos Mom,
MFG Item Number
ASD3300-1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ASD3300-1 IDEC Switches, TWTD Series, Selector Switch Operator, 3-Pos Mom,

MFG Item Number
ASD3300-1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TWTD Series
Item #
ASD3300-1
Selector Switch Operator, 3-Pos Mom,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ASD3300-1
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Selector Switch Operator, 3-Pos Mom, Non-Ill, 30mm Mounting, Cam Code 1, Operator Only
Type Selector Switch
Approvals CCC, CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
ASD0335T8
ASD0335T8
IDEC Switches