Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, TWND Series
ASD3K22NU-RC
IDEC Switches, TWND Series
Switch, 30mm 3pos Key Rmv-Cntr
MFG Item Number
ASD3K22NU-RC
This item cannot be canceled or returned
Description
Switch, 30mm 3pos Key Rmv-Cntr
- Slow Break NC or NO Contact Operation
- 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
- Comply with UL508, CSA C22.2 Standards
Specifications
Specifications
| Manufacturer Part Number |
ASD3K22NU-RC |
| Manufacturer |
IDEC |
| Product Series |
TWND |
| Family Series |
IDEC Switches, TWND Series |
| Description |
Switch, 30mm 3pos Key Rmv-Cntr 2NO2NC |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
2NO, 2NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Operator Color |
Black |
| Bezel |
Metal Hex |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Comments |
Remove Key in Center Position |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASD3K22NU-RC
IDEC Switches, TWND Series