Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASD3L20NU IDEC Switches, TWND Series, Switch, 30mm Sel Sw 3pos Lever 2NO
MFG Item Number
ASD3L20NU
ASD3L20NU IDEC Switches, TWND Series, Switch, 30mm Sel Sw 3pos Lever 2NO
MFG Item Number
ASD3L20NU
This item cannot be canceled or returned
Description
Switch, 30mm Sel Sw 3pos Lever 2NO
- Slow Break NC or NO Contact Operation
- 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
- Comply with UL508, CSA C22.2 Standards
Specifications
Specifications
| Manufacturer Part Number |
ASD3L20NU |
| Manufacturer |
IDEC |
| Product Series |
TWND |
| Family Series |
IDEC Switches, TWND Series |
| Description |
Switch, 30mm Sel Sw 3pos Lever 2NO |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Lever |
| Contacts |
2NO |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Operator Color |
Black |
| Bezel |
Metal Hex |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.22 lbs |
ASD3L20NU
IDEC Switches, TWND Series