Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI391003 ASI-Automation Systems Interconnect Terminal Blocks, Ring Lug Terminal Block, 20 Amp,
MFG Item Number
ASI391003
ASI391003 ASI-Automation Systems Interconnect Terminal Blocks, Ring Lug Terminal Block, 20 Amp,
MFG Item Number
ASI391003
This item cannot be canceled or returned
Description
Ring Lug Terminal Block, 20 Amp,
Specifications
Specifications
| Manufacturer Part Number |
ASI391003 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Ring Lug Terminal Block, 20 Amp, 600 V, 9.5mm Wide |
| Type |
NEMA Style |
| Number of Circuits |
1 |
| Current Rating |
20 A |
| UL Voltage |
600 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
ASI391003
ASI-Automation Systems Interconnect Terminal Blocks