Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI391004 ASI-Automation Systems Interconnect Terminal Blocks, Nema Terminal Block With Ring
MFG Item Number
ASI391004
ASI391004 ASI-Automation Systems Interconnect Terminal Blocks, Nema Terminal Block With Ring
MFG Item Number
ASI391004
This item cannot be canceled or returned
Description
Nema Terminal Block With Ring
Specifications
Specifications
| Manufacturer Part Number |
ASI391004 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Nema Terminal Block With Ring Termination 30 Amp 600V 16-10 AWG 11.5mm Interlocking M4 Screw |
| Type |
NEMA Style |
| Number of Circuits |
1 |
| Current Rating |
30 A |
| UL Voltage |
600 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.025 lbs |
ASI391004
ASI-Automation Systems Interconnect Terminal Blocks