Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASI391005 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | Nema Style Terminal Block With Ring Lug Connection, 50 Amp, 600 Volt, M5 Screws, 14.5 mm Wide, Black, Ul |
| Type | NEMA Style |
| Number of Circuits | 1 |
| Current Rating | 50 A |
| UL Voltage | 600 VAC |
| Color | Black |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |