Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASI451141 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Transducers |
| Description | Analog Signal Splitter, 3-Way Isolation, 2-Wire, Single 4-20Ma Input, Quad 4-20Ma Output |
| Voltage | 24 VDC |
| Input Signal | Milliamps (mAAC) |
| Output Signal | Milliamps (mAAC) |
| Mounting | DIN Rail |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.43 lbs |