Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ASI451145 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Transducers |
| Description | 4-20 Ma Signal Splitter With 3-Way Isolation, 2-Wire Or 3-Wire, Single Input, Dual Output For 4-20Ma Or |
| Voltage | 20-30 VDC |
| Input Signal | Milliamps (mAAC) |
| Output Signal | Milliamps (mAAC) |
| Mounting | DIN Rail |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.265 lbs |