Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASL12-30-10-81

ABB Contactors

ASL12-30-10-81

ABB Contactors
CTR, 3P, 11A, 24VDC, 1NO
MFG Item Number
ASL12-30-10-81
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
ASL12-30-10-81
CTR, 3P, 11A, 24VDC, 1NO

Series Information

Specifications

Specifications
Manufacturer Part Number ASL12-30-10-81
Manufacturer ABB
Family Series ABB Contactors
Description CTR, 3P, 11A, 24VDC, 1NO
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 24 A
Approvals CSA, UL
Net Weight 0.62 lbs
Gross Weight 0.62 lbs