Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ASL Series Information
| Manufacturer Part Number | ASL60-22 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | ASL |
| Family Series | Blackburn, a T & B Brand Terminals, ASL Series |
| Description | Type ASL-ALCUL Two-Conductor, Two-Hole Mount for Conductor Range Max 600 kcmil, Min 2 Str. |
| Wire Size Range | 2 AWG-600 kcmil |
| Number of Conductors | 2 |
| Material | Tin-Plated Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0.73 lbs |
| Gross Weight | 1 lb |