ASLD211122DNU-111-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLD211122DNU-111-A IDEC Switches, TWND Series, Switch, 30mm SS IL 2pos 12V 2NO2NC

MFG Item Number
ASLD211122DNU-111-A

ASLD211122DNU-111-A IDEC Switches, TWND Series, Switch, 30mm SS IL 2pos 12V 2NO2NC

MFG Item Number
ASLD211122DNU-111-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWND Series
Item #
ASLD211122DNU-111-A
Switch, 30mm SS IL 2pos 12V 2NO2NC

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number ASLD211122DNU-111-A
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Switch, 30mm SS IL 2pos 12V 2NO2NC Amb
Illuminated Yes
Number of Positions 2
Mounting 30 mm
Selector Function Momentary Spring Return From Right
Operator Type Knob
Contacts 2NO, 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 12 VAC, 12 VDC
Lens Color Amber
Bezel Metal Hex
Terminal Type Fingersafe Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs