Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASLD21122DNUW IDEC Switches, TWND Series, Switch, 30mm SS IL 2pos 12V 2NO2NC
MFG Item Number
ASLD21122DNUW
ASLD21122DNUW IDEC Switches, TWND Series, Switch, 30mm SS IL 2pos 12V 2NO2NC
MFG Item Number
ASLD21122DNUW
This item cannot be canceled or returned
Description
Switch, 30mm SS IL 2pos 12V 2NO2NC
- Slow Break NC or NO Contact Operation
- 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
- Comply with UL508, CSA C22.2 Standards
Specifications
Specifications
| Manufacturer Part Number |
ASLD21122DNUW |
| Manufacturer |
IDEC |
| Product Series |
TWND |
| Family Series |
IDEC Switches, TWND Series |
| Description |
Switch, 30mm SS IL 2pos 12V 2NO2NC Wht |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NO, 2NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lamp Voltage |
12 VAC, 12 VDC |
| Lens Color |
White |
| Bezel |
Metal Hex |
| Terminal Type |
Fingersafe Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASLD21122DNUW
IDEC Switches, TWND Series