Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASLD2113611DNUA IDEC Switches, TWND Series, Switch, 30mm SS IL 120V TR 1NO1NC
MFG Item Number
ASLD2113611DNUA
ASLD2113611DNUA IDEC Switches, TWND Series, Switch, 30mm SS IL 120V TR 1NO1NC
MFG Item Number
ASLD2113611DNUA
This item cannot be canceled or returned
Description
Switch, 30mm SS IL 120V TR 1NO1NC
- Slow Break NC or NO Contact Operation
- 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
- Comply with UL508, CSA C22.2 Standards
Specifications
Specifications
| Manufacturer Part Number |
ASLD2113611DNUA |
| Manufacturer |
IDEC |
| Product Series |
TWND |
| Family Series |
IDEC Switches, TWND Series |
| Description |
Switch, 30mm SS IL 120V TR 1NO1NC Amb |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
30 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lamp Voltage |
120 VAC |
| Lens Color |
Amber |
| Bezel |
Metal Hex |
| Terminal Type |
Fingersafe Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ASLD2113611DNUA
IDEC Switches, TWND Series