ASLD248622N-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLD248622N-R

IDEC Switches, TWTD Series

ASLD248622N-R

IDEC Switches, TWTD Series
SEL/SWITCH 30MM 2POS INCAN MAINT
MFG Item Number
ASLD248622N-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
ASLD248622N-R
SEL/SWITCH 30MM 2POS INCAN MAINT

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number ASLD248622N-R
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description SEL/SWITCH 30MM 2POS INCAN MAINT XFRMR 480V 2NO2NC
Illuminated Yes
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Operator Type Knob
Contacts 2NO, 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type Incandescent
Lamp Voltage 480 VAC
Lens Color Red
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Protection Rating IP65
Comments Please see literature for truth table. Exposed Screw
Net Weight 0 lbs
Gross Weight 0 lbs