Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TWND Series Information
| Manufacturer Part Number | ASLD332222DNUG |
|---|---|
| Manufacturer | IDEC |
| Product Series | TWND |
| Family Series | IDEC Switches, TWND Series |
| Description | Switch, 30mm 3pos S2W 24V 2NO2NC Grn |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 30 mm |
| Selector Function | Momentary 2-Way Return-to-Center |
| Operator Type | Knob |
| Contacts | 2NO, 2NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Lamp Type | LED |
| Lamp Voltage | 24 VAC, 24 VDC |
| Lens Color | Green |
| Bezel | Metal Hex |
| Terminal Type | Fingersafe Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |