Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW200
Selector Switch Operator, Illum
Description
Selector Switch Operator, Illum
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ASLW200
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Selector Switch Operator, Illum 22mm Mounting Operator Only, Less Lens, Contacts
Type
Selector Switch
Approvals
CCC, CE, CSA, UL
Net Weight
0.07 lbs
Gross Weight
0.085 lbs
ASLW200
IDEC Switches, TW Series