LSTD-1G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LSTD-1G IDEC Pilot Lights, HW Series, LED, Grn, 12VAC/DC
MFG Item Number
LSTD-1G

LSTD-1G IDEC Pilot Lights, HW Series, LED, Grn, 12VAC/DC

MFG Item Number
LSTD-1G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pilot Lights, HW Series
Item #
LSTD-1G
LED, Grn, 12VAC/DC

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Manufacturer Part Number LSTD-1G
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Description LED, Grn, 12VAC/DC
Lamp Type LED
Lens Color Green
Gross Weight 0.1075 lbs
Net Weight 0.1075 lbs
Alternatives
LSRD-1
LSRD-1
IDEC Lamps