ASLW3112622D-310-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASLW3112622D-310-R IDEC Switches, TW Series, SEL/SWITCH 22MM 3POS LED SPRG RET

MFG Item Number
ASLW3112622D-310-R

ASLW3112622D-310-R IDEC Switches, TW Series, SEL/SWITCH 22MM 3POS LED SPRG RET

MFG Item Number
ASLW3112622D-310-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASLW3112622D-310-R
SEL/SWITCH 22MM 3POS LED SPRG RET

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ASLW3112622D-310-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description SEL/SWITCH 22MM 3POS LED SPRG RET RT ADAPT 120V 2NO2NC
Illuminated Yes
Number of Positions 3
Mounting 22 mm
Selector Function Momentary Spring Return From Right
Operator Type Knob
Contacts 2NO, 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Lamp Voltage 120 VAC
Lens Color Red
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Protection Rating IP65
Comments Please see literature for truth table. Exposed Screw
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs