Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW329920D-A-24V IDEC Switches, TW Series, SELECTOR SWITCH, 3-POS (L)/C/R, 2NO
MFG Item Number
ASLW329920D-A-24V
ASLW329920D-A-24V IDEC Switches, TW Series, SELECTOR SWITCH, 3-POS (L)/C/R, 2NO
MFG Item Number
ASLW329920D-A-24V
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 3-POS (L)/C/R, 2NO
22mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ASLW329920D-A-24V
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SELECTOR SWITCH, 3-POS (L)/C/R, 2NO 24V AC/DC DIRECT, LED, ILLUMINATED, AMBER, 22MM MOUNTING
Illuminated
Yes
Number of Positions
3
Mounting
22 mm
Selector Function
Momentary Spring Return From Left
Operator Type
Knob
Contacts
2NO
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Lamp Type
LED
Lamp Voltage
24 VAC, 24 VDC
Lens Color
Amber
Bezel
Metal Round
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals
CE, CSA, UL
Protection Rating
IP65
Comments
Please see literature for truth table. Exposed Screw
Net Weight
0.2183 lbs
Gross Weight
0.2183 lbs
ASLW329920D-A-24V
IDEC Switches, TW Series