Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TW Series Information
| Manufacturer Part Number | ASLW339920D-W-24V |
|---|---|
| Manufacturer | IDEC |
| Product Series | TW |
| Family Series | IDEC Switches, TW Series |
| Description | Selector Switch, 3-Pos Mom, 24V Direct, 22mm Mounting, LED, 2NO Contact Blocks, White Knob Operator |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary 2-Way Return-to-Center |
| Operator Type | Knob |
| Contacts | 2NO |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Lamp Type | LED |
| Lamp Voltage | 24 VAC, 24 VDC |
| Lens Color | White |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CE, CSA, UL |
| Protection Rating | IP65 |
| Comments | Please see literature for truth table. Exposed Screw |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |