ASW200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASW200

IDEC Switches, TW Series

ASW200

IDEC Switches, TW Series
Selector Switch Operator, 2-Pos,
MFG Item Number
ASW200
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASW200
Selector Switch Operator, 2-Pos,

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ASW200
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Selector Switch Operator, 2-Pos, Non-Ill, 22mm Mounting
Type Selector Switch
Approvals CCC, CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.09 lbs