Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW2L20 IDEC Switches, TW Series, SELECTOR SWITCH, 2-POS MAINT, 2NO
ASW2L20 IDEC Switches, TW Series, SELECTOR SWITCH, 2-POS MAINT, 2NO
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS MAINT, 2NO
22mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Manufacturer Part Number
ASW2L20
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
SELECTOR SWITCH, 2-POS MAINT, 2NO NON-ILL, 22mm MOUNTING, LEVER OPER 2NO CONTACT BLOCK, CHROME BEZEL
Illuminated
No
Number of Positions
2
Mounting
22 mm
Selector Function
Maintained
Operator Type
Lever
Contacts
2NO
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Operator Color
Black
Bezel
Metal Round
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Protection Rating
IP65
Comments
Please see literature for truth table. Exposed Screw
Net Weight
0.1323 lbs
Gross Weight
0.1323 lbs
ASW2L20
IDEC Switches, TW Series