Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASW2L20N IDEC Switches, Selectotr Switch, 2-Pos Maint, 2NO,
ASW2L20N IDEC Switches, Selectotr Switch, 2-Pos Maint, 2NO,
This item cannot be canceled or returned
Description
Selectotr Switch, 2-Pos Maint, 2NO,
Specifications
Specifications
| Manufacturer Part Number |
ASW2L20N |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Selectotr Switch, 2-Pos Maint, 2NO, Non-Ill, 22mm Mounting, Lever Oper, 2NO Contact Blocks, Fingersafe |
| Illuminated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |