Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TW Series Information
| Manufacturer Part Number | ASW3340 |
|---|---|
| Manufacturer | IDEC |
| Product Series | TW |
| Family Series | IDEC Switches, TW Series |
| Description | Selector Switch, 3-pos Mom, 4NO, Non-Ill, 22mm Mounting, Knob Oper, Chrome Bezel |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary 2-Way Return-to-Center |
| Operator Type | Knob |
| Contacts | 4NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Operator Color | Black |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Protection Rating | IP65 |
| Comments | Please see literature for truth table. Exposed Screw |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.205 lbs |