ASWPK66-IMP
Integra Enclosures, Impact Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ASWPK66-IMP Integra Enclosures, Impact Series, Complete kit - Alum swing panel,
MFG Item Number
ASWPK66-IMP

ASWPK66-IMP Integra Enclosures, Impact Series, Complete kit - Alum swing panel,

MFG Item Number
ASWPK66-IMP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
ASWPK66-IMP
Complete kit - Alum swing panel,

Impact Series Information


Specifications

Specifications
Manufacturer Part Number ASWPK66-IMP
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description Complete kit - Alum swing panel, hinged & rigid bracket, screws
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Kit Yes
Nominal Height 6 "
Nominal Width 6 "
Net Weight 1 lb
Gross Weight 0.31 lbs