P6063CLL
Integra Enclosures, Impact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P6063CLL

Integra Enclosures, Impact Series

P6063CLL

Integra Enclosures, Impact Series
Std Hinge, stainless locking latch
MFG Item Number
P6063CLL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
P6063CLL
Std Hinge, stainless locking latch

Impact Series Information


Specifications

Specifications
Manufacturer Part Number P6063CLL
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description Std Hinge, stainless locking latch and int mtg flange/Clear cover
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 3 "
Approvals CE, UL
Comments Stainless Steel Latch
Net Weight 2 lbs
Gross Weight 1.47 lbs
Alternatives
P6063C
P6063C
Integra Enclosures, Impact Series
AMP664CCLF
AMP664CCLF
Allied Moulded Products Enclosures, Polyline Series